References
Optibelt:1344 8M 50
Rubix:2384624
Manufacturer :1545106
EAN:4014486055948




Product details : Pas HTD 1344-8M-50 mm
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1344 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 168 |
Show UNSPSC/ECL@SS
- Delivery date on request
