Safety spectacles 3M 7000032475
3M™ Solus™ Safety Glasses, Anti-Scratch / Anti-Fog, Amber Lens, 71505-00004
See technical informationReferences
3M:7000032475
Rubix:472674
Manufacturer :7000032475
EAN:4046719302420



Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | amber |
Product details : Okulary Solus żółte DX 71505-00004M
The Solus lens curve has been calculated to optimise the fitting, field of vision and coverage of the eyes.
Extremely stylish and lightweight glasses.
Soft inner padding of the temple, leading to increased comfort.
Supplied with a microfiber storage bag for cleaning and protection.
Anti-Scratch & Anti-Fog coating for increased durability and improved vision
Extremely stylish and lightweight glasses.
Soft inner padding of the temple, leading to increased comfort.
Supplied with a microfiber storage bag for cleaning and protection.
Anti-Scratch & Anti-Fog coating for increased durability and improved vision
Applications
3M™ Solus™ Safety Glasses 71505-00004, Black/Orange Frame, Anti-Scratch / Anti-Fog, Amber Lens, are extremely stylish and lightweight for improved comfort and wearer acceptance. The lens curve has been calculated to optimise the fitting, field of vision and coverage of the eyes.
Technical specifications
Attributes
| Package weight | 88 g |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | amber |
| Colour | yellow |
Show UNSPSC/ECL@SS
- Delivery date on request