Safety spectacles 3M 7000061911
3M™ Solus™ Safety Glasses, Anti-Scratch, Clear Lens, 71505-00001
See technical informationReferences
3M:7000061911
Rubix:472671
Manufacturer :7000061911
EAN:4046719298679



Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | no |
Product details : Okulary Solus bezbarwne hardium 71505-00001M
The Solus lens curve has been calculated to optimise the fitting, field of vision and coverage of the eyes.
Extremely stylish and lightweight glasses.
Soft inner padding of the temple, leading to increased comfort.
Supplied with a microfiber storage bag for cleaning and protection.
Anti-Scratch coating for increased durability
Extremely stylish and lightweight glasses.
Soft inner padding of the temple, leading to increased comfort.
Supplied with a microfiber storage bag for cleaning and protection.
Anti-Scratch coating for increased durability
Applications
3M™ Solus™ Safety Glasses 71505-00001, Black/Orange Frame, Anti-Scratch, Clear Lens, are extremely stylish and lightweight for improved comfort and wearer acceptance. The lens curve has been calculated to optimise the fitting, field of vision and coverage of the eyes.
Technical specifications
Attributes
| Package weight | 87,85 g |
|---|---|
| Coating of the glasses | anti-scratch |
| Eyepiece shade | colourless |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
- Delivery date on request