References
Mitutoyo:152-348
Rubix:1235705
EAN:4946368022888

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 8 mm |
Technical specification
Product details : Głowica mikrometryczna o szybkim posuwie 152-348
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 8 mm |
| Rod diameter | 8 mm |
| Rod length | 63 mm |
| Graduation | 0.5 mm |
| Drum diameter | 49 mm |
| Total length | 154 mm |
Show UNSPSC/ECL@SS
- Delivery date on request