Pillow block housing unit INA RASE70-XL-I
Plummer block housings series PASE, PASEY, RASE, RASEY, TASE
See technical informationReferences
INA:RASE70-XL-I
Rubix:242760
Manufacturer :0008774760000
EAN:4012802795240


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 202.5 mm |
| Shaft Height | 79.4 mm |
Product details : Zespół łożyskowy RASE70-XL
Consisting of a cast-iron housing with a long base and a greased self-aligning bearing. Compensates for static shaft misalignment up to 2.5° with relubrication and up to 5° without relubrication.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 202.5 mm |
| Shaft Height | 79.4 mm |
| Total bearing width | 65 mm |
| Outer diameter | 96 mm |
| Height | 156 mm |
| Length | 260 mm |
| Series | rase..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 44 mm |
Show UNSPSC/ECL@SS
zł 518.67 excl. VAT
/ Each
zł 637.96 incl. VAT
- Available