Flanged bearing housing unit INA TME30-XL-N
Flanged housing unit
See technical informationSee documentsReferences
INA:TME30-XL-N
Rubix:430989
Manufacturer :0009450720000
EAN:4012802803457


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 48.5 mm |
| Fixation centre-to-centre distance | 100 mm |
Technical specification
Product details : Zespół łożyskowy TME30-XL-N
Flanged housing unit TME..-XL-N
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 48.5 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron |
| Height | 125 mm |
| Length | 125 mm |
| Series | tme..-xl-n |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
zł 164.05 excl. VAT
/ Each
zł 201.78 incl. VAT
- Delivery date on request