Flanged bearing housing unit INA RMEO50-XL
Flanged housing unit
See technical informationSee documentsReferences
INA:RMEO50-XL
Rubix:597270
Manufacturer :0009459510000
EAN:4064327886248


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 66.75 mm |
| Fixation centre-to-centre distance | 187 mm |
Technical specification
Product details : Zespół łożyskowy RMEO50-XL
Housing units RMEO, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, series 63, R seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 66.75 mm |
| Fixation centre-to-centre distance | 187 mm |
| Material | cast iron |
| Length | 230 mm |
| Series | rmeo..-xl |
| Total bearing width | 66.75 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 230 mm |
Show UNSPSC/ECL@SS
zł 473.21 excl. VAT
/ Each
zł 582.05 incl. VAT
- Delivery date on request