References
INA:RCJTZ40-XL
Rubix:216988
Manufacturer :0946117930000
EAN:4054372514289


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 105 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Product details : Zespół łożyskowy RCJTZ40-XL
Housing units RCJTZ, two-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Strengths
PCJT comes with bearing GRAE-NPPB, RCJT-and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 105 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | flake graphite cast iron (grey cast iron) |
| Height | 30.5 mm |
| Length | 172 mm |
| Series | rcjtz..-xl |
| Total bearing width | 55.1 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 172 mm |
| Weight | 1.72 kg |
| Mounting typ | two-bolt flanged housing unit (oval/narrow) with centring spigot |
Show UNSPSC/ECL@SS
zł 192.25 excl. VAT
/ Each
zł 236.47 incl. VAT
- Available