References
INA:RCJTZ35-XL
Rubix:253255
Manufacturer :0008316970000
EAN:4012802791167


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 94 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : Zespół łożyskowy RCJTZ35-XL
Housing units RCJTZ, two-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Strengths
PCJT delivered with bearing GRAE-NPPB, RCJT and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 94 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 155 mm |
| Length | 155 mm |
| Series | rcjtz..-xl |
| Total bearing width | 49.5 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
zł 180.82 excl. VAT
/ Each
zł 222.41 incl. VAT
- Delivery date on request