Flanged bearing housing unit INA RCJT20-XL-N-FA125
Flanged housing unit
See technical informationSee documentsReferences
INA:RCJT20-XL-N-FA125
Rubix:597217
Manufacturer :0096280880000
EAN:4012802810202


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
Technical specification
Product details : Zespół łożyskowy RCJT20-XL-N-FA125
Housing units RCJT..-FA125, two-bolt flanged housing units, cast iron, eccentric locking collar, R seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 112 mm |
| Length | 112 mm |
| Series | rcjt..-xl-n-fa125 |
| Total bearing width | 28 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
zł 114.9 excl. VAT
/ Each
zł 141.33 incl. VAT
- Delivery date on request