References
INA:RRY30-VA
Rubix:597282
Manufacturer :0004466290000
EAN:4012802785715


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Product details : Zespół łożyskowy RRY30-VA
Housing units RRY..-VA, three/four-bolt flanged housing units, sheet steel, grub screws in inner ring, R seals, with anti-corrosion protection, without relubrication facility
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,1x112,7x60 mm |
|---|---|
| Logistic Weight | 600 g |
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | steel |
| Length | 112.7 mm |
| Series | rry..-va |
| Basic static load, radial - C0r | 10700 N |
| Basic dynamic load, radial - Cr | 18700 N |
| Outer diameter | 112.7 mm |
Show UNSPSC/ECL@SS
zł 355.27 excl. VAT
/ Each
zł 436.98 incl. VAT
- Delivery date on request