References
INA:RCJTY40-TV-VA-HLA
Rubix:597238
Manufacturer :0517327340000
EAN:4054366714992


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 100 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : Zespół łożyskowy RCJTY40-TV-VA-HLA
Flanged housing unit RCJTY..-TV-VA
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51,7x176x40 mm |
|---|---|
| Logistic Weight | 874 g |
| Inner diameter | 40 mm |
| Width | 100 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | steel |
| Length | 175 mm |
| Series | rcjty..-tv-va |
| Basic static load, radial - C0r | 18900 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Outer diameter | 176 mm |
Show UNSPSC/ECL@SS
zł 490.51 excl. VAT
/ Each
zł 603.33 incl. VAT
- Delivery date on request