Flanged bearing housing unit INA RCJTA20-N
Flanged housing unit
See technical informationSee documentsReferences
INA:RCJTA20-N
Rubix:597226
Manufacturer :0009526210000
EAN:4012802823622


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
Technical specification
Product details : Zespół łożyskowy RCJTA20-N
Housing units RCJTA, two-bolt flanged housing units, cast iron, adapter sleeve, R seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,5x112x40 mm |
|---|---|
| Logistic Weight | 420 g |
| Inner diameter | 20 mm |
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 28 mm |
| Length | 112 mm |
| Series | rcjta..-xl-n |
| Total bearing width | 28 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Outer diameter | 32 mm |
Show UNSPSC/ECL@SS
zł 138.16 excl. VAT
/ Each
zł 169.94 incl. VAT
- Delivery date on request