References
INA:PCJ30-TV-FA125.5
Rubix:403085
Manufacturer :0573410360000
EAN:4012802831283


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 107 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : Zespół łożyskowy PCJ30-TV-FA125.5
Flanged housing unit PCJ..-TV
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x107x30 mm |
|---|---|
| Logistic Weight | 570 g |
| Inner diameter | 30 mm |
| Width | 107 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | steel |
| Series | pcj..-tv |
| Basic static load, radial - C0r | 9200 N |
| Basic dynamic load, radial - Cr | 17100 N |
| Outer diameter | 107 mm |
Show UNSPSC/ECL@SS
zł 159.07 excl. VAT
/ Each
zł 195.66 incl. VAT
- Delivery date on request