References
FAG:UKF217-J7
Rubix:834123
Manufacturer :0812188930000
EAN:4054366895745


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 220 mm |
| Fixation centre-to-centre distance | 175 mm |
Product details : Zespół łożyskowy UKF217-J7
Flanged housing unit UKF
Technical specifications
Attributes
| Logistic Weight | 9550 g |
|---|---|
| Inner diameter | 75 mm |
| Width | 220 mm |
| Fixation centre-to-centre distance | 175 mm |
| Material | flake graphite cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 63 mm |
| Length | 220 mm |
| Series | ukf |
| Total bearing width | 82 mm |
| Clamping | 82 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 88000 N |
| Outer diameter | 78.2 mm |
| Weight | 9.55 kg |
| Mounting typ | adapter sleeve |
Show UNSPSC/ECL@SS
zł 550.85 excl. VAT
/ Each
zł 677.55 incl. VAT
- Delivery date on request