References
FAG:F11205
Rubix:428469
Manufacturer :0383828300000
EAN:4012801212908

Product details : Oprawa F11205
Flanged housing for self-aligning ball bearing 112 with wide inner-ring, felt seal, grease lubrication
Flanged housing for self-aligning ball bearing 112 with wide inner-ring, felt seal, grease lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x46x110,6 mm |
|---|---|
| Logistic Weight | 840 g |
| Inner diameter | 25 mm |
| Width | 110 mm |
| Material | steel |
| Height | 46 mm |
| Length | 100 mm |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
zł 228.1 excl. VAT
/ Each
zł 280.56 incl. VAT
- Delivery date on request
