References
INA:RTUEY30-XL
Rubix:597347
Manufacturer :0946547430000
EAN:4054372502125

Technical specification
Product details : Zespół łożyskowy RTUEY30-XL
Take-up housing units RTUEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 25 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Length | 114.5 mm |
| Series | rtuey..-xl |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 114.5 mm |
Show UNSPSC/ECL@SS
zł 121.94 excl. VAT
/ Each
zł 149.99 incl. VAT
- Delivery date on request
