References
INA:RTUE20-XL
Rubix:597336
Manufacturer :0942859770000
EAN:4054371842482

Product details : Zespół łożyskowy RTUE20-XL
Take-up housing units RTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
PTUE delivered with bearing GRAE-NPPB, RTUE with GE-KRRB and RTUEY with GYE-KRRB.
Applications
Used for shafts that need to be displaced radially. Adjustable by means of threaded rods.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 51 mm |
| Material | gray cast iron |
| Type | clamping housing |
| Length | 94.5 mm |
| Series | rtue..-xl |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
Show UNSPSC/ECL@SS
zł 105.8 excl. VAT
/ Each
zł 130.13 incl. VAT
- Delivery date on request
