References
INA:RHE45-XL
Rubix:597328
Manufacturer :0008407770000
EAN:4064327885333

Technical specification
Product details : Zespół łożyskowy RHE45-XL
Take-up housing units RHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 145 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 145 mm |
| Length | 145 mm |
| Series | rhe..-xl |
| Inner width | 45 mm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 145 mm |
Show UNSPSC/ECL@SS
zł 228.49 excl. VAT
/ Each
zł 281.04 incl. VAT
- Delivery date on request
