References
INA:RHE40-XL
Rubix:597327
Manufacturer :0008407690000
EAN:4012802788464

Technical specification
Product details : Zespół łożyskowy RHE40-XL
Take-up housing units RHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 135 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 135 mm |
| Length | 135 mm |
| Series | rhe..-xl |
| Inner width | 45 mm |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 135 mm |
Show UNSPSC/ECL@SS
zł 192.52 excl. VAT
/ Each
zł 236.8 incl. VAT
- Delivery date on request
