References
INA:RTUE75-XL
Rubix:597341
Manufacturer :0008775570000
EAN:4064327885739


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 214 mm |
| Material | flake graphite cast iron |
Product details : Zespół łożyskowy RTUE75
Take-up housing units RTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
PTUE comes with bearing GRAE-NPPB, RTUE with GE-KRRB, PTUEY with GAY-NPPB and RTUEY with GYE-KRRB.
Applications
Used for trees to be displaced radially. Adjustable via threaded rods.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 166x214x150 mm |
|---|---|
| Logistic Weight | 6930 g |
| Inner diameter | 75 mm |
| Width | 214 mm |
| Material | flake graphite cast iron |
| Type | take-up housing unit |
| Total bearing width | 67 mm |
| Length | 214 mm |
| Series | rtue..-xl |
| Inner width | 49.5 mm |
| Lubrication | relubrication facility; lubrication connection thread (m6) |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 214 mm |
| Weight | 6.41 kg |
Show UNSPSC/ECL@SS
zł 880.21 excl. VAT
/ Each
zł 1,082.66 incl. VAT
- Delivery date on request