References
Wera:05060220001
Rubix:1042170
Manufacturer :05060220001
EAN:4013288016676

Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 65 mm |
| Imprint | hex / allen |
Technical specification
Product details : Końcówka nasadowa z magnesem 1/4" 6-kąt. 869/4M 7x65mm 0506022000
Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6. 3.
Strengths
•Nutsetter for hexagon head screws
Strong permanent magnet
Metric
1/4" hexagon drive
Strong permanent magnet
Metric
1/4" hexagon drive
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 65 mm |
| Imprint | hex / allen |
| Imprint size | 7 mm |
| Model | 869/4 m |
Show UNSPSC/ECL@SS
zł 53.9 excl. VAT
/ Each
zł 66.3 incl. VAT
- Delivery date on request