Spherical roller bearing NSK 23030CDE4
NSK Spherical Roller Bearing: 23030 Series
See technical informationReferences
NSK:23030CDE4
Rubix:660352
Manufacturer :23030CDE4 N
EAN:00029176008788





Product details : Łożysko 23030CDE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 7700 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2200 rpm |
| Limit speed | 1800 rpm |
| Basic static load, radial - C0r | 815000 N |
| Basic dynamic load, radial - Cr | 470000 N |
Show UNSPSC/ECL@SS
zł 1,300.11 excl. VAT
/ Each
zł 1,599.14 incl. VAT
- Delivery date on request
