Polishing stone Norton 61463625003
Norton Fine Sharpening Stick
See technical informationSee documentsReferences
Norton:61463625003
Rubix:445131

Technical specification
Product details : Kamień do ostrzenia FJF76 6x1 61463625003
Crystalline (Silicon Carbide) square file applications range from dimensioning keyways to maintain fit, stoning faces on router bits, touching-up edges of reamer teeth and lapping/honing to close tolerances to produce the finest edge on precision instruments, die work and delicate tools.
Strengths
Fast stock removal for quick edge shaping with minimal loading
Long lasting cutting edge
The choice of artisans, craftsmen and mechanics
Ideal for clean deburring, generating keen edges and quality finishes
Long lasting cutting edge
The choice of artisans, craftsmen and mechanics
Ideal for clean deburring, generating keen edges and quality finishes
Applications
Deburring
Dimensioning
Sharpening
Honing
Rubbing
Dimensioning
Sharpening
Honing
Rubbing
Technical specifications
Attributes
| Grain | fine |
|---|---|
| Length | 150 mm |
| Application | square files are used for dimensioning keyways to maintain fit, stoning faces on router bits, touching-up edges of reamer teeth, and lapping/honing to close tolerances to produce the finest edge on precision instruments, die work, and delicate tools. |
| Material | silicon carbide |
| Shape | square |
Show UNSPSC/ECL@SS
- Delivery date on request
