References
INA:FF2025-ZW-B-0-2
Rubix:923860
Manufacturer :0091119050061
EAN:4012802606300


Technical specifications
| Design size | 25.6 mm |
|---|---|
| Model | ff2025-zw-b flachkäfig nadelrolle |
| Width | 25 mm |
Product details : Koszyk płaski FF2025-ZW-B-0-2
Needle roller cage
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Design size | 25.6 mm |
| Model | ff2025-zw-b flachkäfig nadelrolle |
| Width | 25 mm |
| Precision | g0 |
| Height | 1.7 mm |
| Max. temperature | 90 °C |
| Min. temperature | 0 °C |
| Material | plastic |
| Dynamic load | 2059.8 kg |
| Static load | 5710.4 kg |
Show UNSPSC/ECL@SS
zł 8.21 excl. VAT
/ Each
zł 10.1 incl. VAT
- Delivery date on request