References
Stahlwille:45TX E5 TORX
Rubix:575560
Manufacturer :02270005
EAN:4018754003655



Technical specification
Product details : Nasadka 45TX E5 02270005
45TX E5 For external TORX© screws, HPQ© high performance steel, chrome plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x28 mm |
|---|---|
| Logistic Weight | 23 g |
| Square drive adapter | 3/8 '' |
| Diameter | 16.5 mm |
| Length | 28 mm |
| Finishing | chromed |
| Weight | 23 g |
Show UNSPSC/ECL@SS
zł 47.1 excl. VAT
/ Each
zł 57.93 incl. VAT
- Delivery date on request
