References
Stahlwille:02020013
Rubix:446963
EAN:4018754002191




Technical specifications
| Square drive adapter | kwadratowy adapter napędu 3/8 '' |
|---|---|
| Diameter | 18 mm |
| Length | 54 mm |
Technical specification
Product details : Nasadka 46-13 02020013
46 13mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x54 mm |
|---|---|
| Logistic Weight | 61 g |
| Square drive adapter | kwadratowy adapter napędu 3/8 '' |
| Diameter | 18 mm |
| Length | 54 mm |
| Finishing | chromed |
| Weight | 61 g |
Show UNSPSC/ECL@SS
zł 66.9 excl. VAT
/ Each
zł 82.29 incl. VAT
- Delivery date on request