References
Stahlwille:02110022
Rubix:446958
EAN:4018754003037



Technical specification
Product details : Nasadka 3/8" 6-kąt. 456 22mm 02110022
456 22mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x29 mm |
|---|---|
| Logistic Weight | 59 g |
| Square drive adapter | 3/8 '' |
| Diameter | 28.7 mm |
| Length | 35 mm |
| Finishing | chromed |
| Weight | 59 g |
Show UNSPSC/ECL@SS
zł 40.95 excl. VAT
/ Each
zł 50.37 incl. VAT
- Delivery date on request
