References
Stahlwille:01640022
Rubix:447081
EAN:4018754001699



Technical specification
Product details : Nasadka 1/4" 12-kąt. długa 40aDL 11/32" 01640022
40aDL 5/32 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x13x50 mm |
|---|---|
| Logistic Weight | 26 g |
| Square drive adapter | 1/4 '' |
| Diameter | 12.7 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 26 g |
Show UNSPSC/ECL@SS
zł 67.95 excl. VAT
/ Each
zł 83.58 incl. VAT
- Delivery date on request
