Metal screws with metric thread Rubix-HU 009311000120050
Metal screws with metric thread Rubix-HU
See technical informationReferences
Rubix-HU:009311000120050
Rubix:2663742

Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Plain Steel |
| Standard | DIN 931 |
Product details : Śruba 6-kątna M12x50-10.9 DIN931
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Plain Steel |
| Standard | DIN 931 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Quality Grade | 10.9 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Diameter | 12 mm |
| Thread surface | partial |
Show UNSPSC/ECL@SS
zł 78.19 excl. VAT
/ Each
zł 96.17 incl. VAT
- Delivery date on request
Length
50 mm
Material/finishing
Standard
DIN 931
Metrical diameter
M12