Metal screws with metric thread Rubix-HU 009338100030020
Metal screws with metric thread Rubix-HU
See technical informationReferences
Rubix-HU:009338100030020
Rubix:2664956

Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Steel Zinc Plated |
| Standard | DIN 933 |
Product details : Śruba 6-kątna M03x20-8.8 DIN933 ZN
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Steel Zinc Plated |
| Standard | DIN 933 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal (hex) |
| Finishing | galvanised metal |
| Quality Grade | 8.8 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Diameter | 3 mm |
| Thread surface | total |
Show UNSPSC/ECL@SS
zł 12.1 excl. VAT
/ Each
zł 14.88 incl. VAT
- Available
Length
20 mm
Material/finishing
Standard
DIN 933
Metrical diameter
M3