References
Schaeffler:HYDNUT510
Rubix:571008
Manufacturer :0192696250000

Product details : Nakrętka hydrauliczna HYDNUT510
Hydraulic nuts HYDNUT, metric thread
Technical specifications
Attributes
| Logistic Weight | 72000 g |
|---|---|
| Outer diameter | 645 mm |
| Width | 80 mm |
| Female thread | tr510x6 |
| Series | hydnut |
Show UNSPSC/ECL@SS
zł 42,754 excl. VAT
/ Each
zł 52,587.42 incl. VAT
- Delivery date on request
