References
Schaeffler:HYDNUT260
Rubix:570971
Manufacturer :0388575610000

Product details : Nakrętka hydrauliczna HYDNUT260
Hydraulic nuts HYDNUT, metric thread
Technical specifications
Attributes
| Logistic Weight | 19000 g |
|---|---|
| Outer diameter | 355 mm |
| Width | 57 mm |
| Female thread | tr260x4 |
| Series | hydnut |
Show UNSPSC/ECL@SS
zł 14,003.68 excl. VAT
/ Each
zł 17,224.53 incl. VAT
- Delivery date on request
