References
Milwaukee:4932492350
Rubix:2386433
EAN:4058546417178

Product details : Młotek bezodrzutowy 790g 4932492350
Steel shot-filled head for increased rebound reduction and maximised impact. High-performance cover preventing damage to surfaces. Precision balanced design and over molded handle for more control and better grip. Steel reinforced handle for higher durability.
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Section | 101 mm |
| Length | 333 mm |
| Weight | 790 g |
| Diameter | 47 mm |
| Shape | cylindrical |
| Head length | 101 mm |
Show UNSPSC/ECL@SS
zł 241.37 excl. VAT
/ Each
zł 296.89 incl. VAT
- Delivery date on request
