References
Gedore:248 F-25
Rubix:756893
Manufacturer :8724310
EAN:4010883872430

Product details : Młotek bezodrzutowy 248 F-25 z miękkim bijakiem fi 25mm 8724310
Recoilless hammer d 25 mm Nearly unbreakable fibreglass handle with handy plastic grip and secured head Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C Powder-coated with silver hammer-effect enamel
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 290 mm |
| Weight | 400 g |
| Diameter | 25 mm |
| Shape | round |
| Handle | fiberglass |
| Material | fiberglass (handle);polyamide (head) |
Show UNSPSC/ECL@SS
zł 163.92 excl. VAT
/ Each
zł 201.62 incl. VAT
- Delivery date on request
