Flapwheel on rod 3M 07209
Scotch-Brite™ Shaft Mounted Flap Brush
See technical informationSee documentsReferences
3M:07209
Rubix:447952
Manufacturer :7100093971
EAN:04046719750924
Technical specification
Product details : Szczotki Scotch-Brite na trzpieniu FZ-ZS 75x45 A MED. 07209
Use Scotch-Brite™ Shaft Mounted Flap Brush to give a fine uniform finish to a variety of metal work pieces, without leaving chatter marks. The fine, matt scratch pattern offered by our shaft mounted flap brushes results in a finer finish compared to a combi wheel.
Scotch-Brite™ Shaft Mounted Flap Brushes are made of flaps of non-woven material mounted on a spindle.
Strengths
Fine, matt scratch pattern;No chatter marks;Light deburring;Suitable for light deburring
Applications
Give a fine uniform finish to a variety of metal work pieces
Technical specifications
Attributes
| Package weight | 120,1 g |
|---|---|
| Diameter | 75 mm |
| Thickness | 45 mm |
| Grain | medium |
| Application | light deburring;cleaning and finishing;discolouration and oxidisation removal from weld seams |
| 45 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
