References
Hiwin:MGNR15R380HM
Rubix:431871

Product details : Szyna MGNR15R klasa HM L=380mm
Technical specifications
Attributes
| Width | 15 mm |
|---|---|
| Length | 380 mm |
| Height | 10 mm |
| Precision | h |
| Design size | 15 mm |
| Centre-centre distance | 40 mm |
Show UNSPSC/ECL@SS
zł 287.6 excl. VAT
/ Each
zł 353.75 incl. VAT
- Delivery date on request