References
Festo:EGSL-BS-75-100-20P
Rubix:2919617
Manufacturer :559340
EAN:4052568206161

Technical specification
Product details : Jednostka mini EGSL-BS-75-100-20P
Mini slide EGSL-BS-75-100-20P Working stroke=100 mm, Size=75, Parallel running in the z-direction=0,04 mm, Parallelism=0,05 mm, Reversing backlash=<= 50 µm
Mini slide EGSL-BS-75-100-20P 559340
Technical specifications
Attributes
| Logistic Weight | 5449 g |
|---|---|
| Type | mini slide |
| Execution | egsl |
Show UNSPSC/ECL@SS
zł 7,966.91 excl. VAT
/ Each
zł 9,799.3 incl. VAT
- Delivery date on request