References
Mitutoyo:146-124
Rubix:1237772
EAN:4946368387864

Technical specifications
| Measuring range, minimum | 51.5 mm |
|---|---|
| Measuring range, maximum | 76.5 mm |
Product details : Mikrometr do rowków wewnętrznych 146-124
Strengths
•Flanged spindle for measuring width, depth and location of grooves inside/outside bores, and tubes
Provided with two types of graduations for inside and outside measurements
Non-rotating spindle type has two-directional ratchet stop
Provided with two types of graduations for inside and outside measurements
Non-rotating spindle type has two-directional ratchet stop
Technical specifications
Attributes
| Measuring range, minimum | 51.5 mm |
|---|---|
| Measuring range, maximum | 76.5 mm |
| Spindle diameter | 12.7 mm |
| Graduation | 53.3 mm |
| Resolution | 0.01 |
Show UNSPSC/ECL@SS
- Delivery date on request