References
Mitutoyo:293-236-30
Rubix:1237610
EAN:4946368672885

Technical specifications
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 75 mm |
Technical specification
Product details : Mikrometr cyfrowy z grzechotką w bębnie 293-236-30
Strengths
Series 293 functions: ORIGIN up to 100 mm ZERO/ABS change 2 x PRESET above 100 mm Auto power-off (20 min. without use) Low battery alarm Key lock function for sizes above 100 mm Data hold
Applications
3 types of models available: Models with friction thimble Models with ratchet Models with ratchet thimble Technical specifications: Resolution: 0.001 mm Graduations: Thimble and sleeve graduated, satin-chrome plated, ø 18 mm Flatness: 0.3 µm Parallelism: 1 µm for models up to 50 mm 2 µm for models up to 100 mm 3 µm for models up to 175 mm 4 µm for models up to 275 mm 5 µm for models from 300 mm Measuring surface: carbide, ground, finely lapped Measuring spindle: ø 6,35 mm with locking device. Spindle advance 0.5 mm Measuring force: 5-10 N Battery life: Approximately 1 year Supplied: In a case, key, 1 battery, setting standard (from 25 mm), inspection certificate (0-50 mm)
Technical specifications
Attributes
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 75 mm |
| Data output | yes |
| Spindle diameter | 6.35 mm |
Show UNSPSC/ECL@SS
zł 2,091.19 excl. VAT
/ Each
zł 2,572.16 incl. VAT
- Delivery date on request