Sanding sponge 3M Q03808

Abrasive sponge - 115 x 140 mm

See technical informationSee documents

References

3M:Q03808
Rubix:439422
Manufacturer :7000043357
brand logo
brand logo
brand logo
brand logo

Technical specifications

Technical specification

Product details : Gąbka ścierna jednostronna 140x115x5 MED. 03808


Abrasive pad. Grain aluminum oxide. High foam density.

Strengths

Soft and comfortable, these pads avoid the marking of traces left by finger pressure. These manual abrasives allow a high quality of finishing. Comfort of use thanks to a surface deprived of abrasive. Washable and resistant.

Applications

Abrasive coated foam pads for manual sanding and ginning of paint and varnish on wooden or metal shaped parts.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x115x5 mm
Packaged dimensions (D x W x H)60x140x235 mm
Package weight444 g
Typeway
7.49 excl. VAT
/ Each
9.21 incl. VAT
  • Delivery date on request