References
Festo:MA-40-10-1/8-EN
Rubix:380247
Manufacturer :162835
EAN:4052568036607

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Technical specification
Product details : Manometr MA-40-10-1/8-EN
Pressure gauge MA-40-10-1/8-EN With display unit in bar and psi. Indicating range [bar]=0 - 10 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x55x53 mm |
|---|---|
| Logistic Weight | 69,77 g |
| Max. service pressure | 10 bar |
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | polybutylene terephthalate (pbt) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
zł 69.65 excl. VAT
/ Each
zł 85.67 incl. VAT
- Available