Part compressed-air system Festo MA-50-36-R1/4-PSI-E-RG
Pressure Gauge
See technical informationSee documentsReferences
Festo:MA-50-36-R1/4-PSI-E-RG
Rubix:2926313
Manufacturer :526788
EAN:4052568047122

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 2482 bar |
Technical specification
Product details : Manometr MA-50-36-R1/4-PSI-E-RG
Pressure gauge MA-50-36-R1/4-PSI-E-RG With display unit in psi, adjustable red/green range. Indicating range [psi]=0 - 36 psi, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x70x97 mm |
|---|---|
| Logistic Weight | 114,54 g |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 2482 bar |
| Material | abs (housing);pmma (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
zł 119.92 excl. VAT
/ Each
zł 147.5 incl. VAT
- Delivery date on request