Part compressed-air system Festo MA-50-1,0-R1/4-MPA-E-RG
Pressure Gauge
See technical informationSee documentsReferences
Festo:MA-50-1,0-R1/4-MPA-E-RG
Rubix:2926311
Manufacturer :526781
EAN:4052568259532

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Technical specification
Product details : Manometr MA-50-1,0-R1/4-MPA-E-RG
Pressure gauge MA-50-1,0-R1/4-MPA-E-RG With display unit in MPa, adjustable red/green range. Indicating range [MPa]=0 - 1 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
pressure gauge MA-50-1,0-R1/4-MPA-E-RG With display unit in MPa, adjustable red/green range. Display range=0 - 1 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x70x95 mm |
|---|---|
| Logistic Weight | 118 g |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Material | brass;abs (housing);pmma (screen) |
Show UNSPSC/ECL@SS
zł 119.92 excl. VAT
/ Each
zł 147.5 incl. VAT
- Delivery date on request