Part compressed-air system Festo PAGN-26-145P-P10
Pressure Gauge
See technical informationSee documentsReferences
Festo:PAGN-26-145P-P10
Rubix:2926262
Manufacturer :563732
EAN:4052568056865

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 9.997 bar |
Technical specification
Product details : Manometr PAGN-26-145P-P10
Pressure gauge PAGN-26-145P-P10 With display unit in bar and psi. Indicating range [psi]=0 - 145 psi, Conforms to standard=EN 837-1, Nominal size of pressure gauge=26, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 21,46 g |
|---|---|
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 9.997 bar |
| Material | pa (housing);ps (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
zł 50.33 excl. VAT
/ Each
zł 61.91 incl. VAT
- Delivery date on request