Socket box Facom NK.500U
Made up of impact sockets 3/4" from 3/4" to 1 and 5/8"
See technical informationReferences
Facom:NK.500U
Rubix:671256
EAN:3148515097058

Product details : Zestaw nasadek calowych 3/4-1'5/8 NK.500U
Made up of impact sockets 3/4" from 3/4" to 1 and 5/8"
- For safety, use the impact sockets with the supplied collets and pins.
Including:
- Sockets: NK.1'1/16A - NK.1'1/2A - NK.1'1/4A - NK.1'1/8A - NK.13/16A - NK.15/16A - NK.1'5/16A - NK.1'5/8A - NK.1'7/16A - NK.1'A - NK.3/4A - NK.7/8A.
- Pin GA.37A.
- Collet BA.38A.
Accessories: NK.210A and NK.240A.
- Metal case BT.111, size (L x D x H) : 396 x 224 x 82 mm.
- Tray PL.80A.
Weight: 10.30 kg.
- For safety, use the impact sockets with the supplied collets and pins.
Including:
- Sockets: NK.1'1/16A - NK.1'1/2A - NK.1'1/4A - NK.1'1/8A - NK.13/16A - NK.15/16A - NK.1'5/16A - NK.1'5/8A - NK.1'7/16A - NK.1'A - NK.3/4A - NK.7/8A.
- Pin GA.37A.
- Collet BA.38A.
Accessories: NK.210A and NK.240A.
- Metal case BT.111, size (L x D x H) : 396 x 224 x 82 mm.
- Tray PL.80A.
Weight: 10.30 kg.
Technical specifications
Attributes
| Logistic Weight | 8896 g |
|---|---|
| Packaged dimensions (D x W x H) | 395x225x83 mm |
| Package weight | 8896 g |
| Number of elements | 18 |
| Square drive adapter | 3/4 '' |
Show UNSPSC/ECL@SS
zł 3,240.86 excl. VAT
/ Each
zł 3,986.26 incl. VAT
- Delivery date on request
