Angle grinder Milwaukee M18 ONEFSAG125XPDB-502X
M18 FUEL™ ONE-KEY™ 125 mm braking angle grinder with paddle switch
See technical informationSee documentsReferences
Milwaukee:M18 ONEFSAG125XPDB-502X
Rubix:1912836
Manufacturer :4933478435
EAN:4058546346263

Technical specification
Product details : Szlifireka kąt. 125mm 18V 2x5Ah M18ONEFSAG125XPDB-502X z ładowarką i walizką ONE KEY 4933478435
M18 FUEL™ ONE-KEY™ 125mm angle grinder with power equivalent to a 1200W corded unit. Slim gearhead design, slim handle and angled battery reception for ultimate accessibility and user comfort. Integrated FIXTEC™ system. ONE-KEY™ for tool tracking and inventory mangement. Paddle switch, RAPIDSTOP™ blade break, overload protection, protection against “kick back effect” and “line lock-out” function. No load speed 8500 rpm. Weight with battery 2,7 kg. Supplied with 2 x 5,0 Ah REDLITHIUM™ batteries, 59 min. M12-18FC charger, cutting guard, anti vibration side handle, removable dustguards and HD Box.
Strengths
•Delivering corded performance similar to a 1200 W grinder
ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality
RAPIDSTOP™ for fastest disc brake in less than 2 seconds and best user protection
Reduced gearhead size and lower angle of battery slot for better balance & ergonomics compared to previous model
Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up
Anti-vibration side handle for lower vibration
Integrated FIXTEC™ system for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
125 mm keyless guard for great cutting capacity and fast guard adjustment without using a key
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality
RAPIDSTOP™ for fastest disc brake in less than 2 seconds and best user protection
Reduced gearhead size and lower angle of battery slot for better balance & ergonomics compared to previous model
Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up
Anti-vibration side handle for lower vibration
Integrated FIXTEC™ system for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
125 mm keyless guard for great cutting capacity and fast guard adjustment without using a key
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Disk diameter | 125 mm |
| Rotation speed | 8500 rpm |
| Weight | 2.7 kg |
| Cordless | yes |
| Model | m18 |
Show UNSPSC/ECL@SS
zł 3,196.73 excl. VAT
/ Each
zł 3,931.98 incl. VAT
- Delivery date on request
