Hand-held circular saw Milwaukee M18 FCS66-0
Hand-held circular saw Milwaukee
See technical informationReferences
Milwaukee:M18 FCS66-0
Rubix:1988841
Manufacturer :4933464725
EAN:4058546226701
Product details : Pilarka tarczowa 66mm M18FCS66-0 4933464725
M18 FUEL™ 66 mm circular saw with brushless POWERSTATE™ motor. Cuts 750 pieces of 90 mm x 45 mm pine stud on one 12.0 Ah battery charge. Ø190 mm blade which gives a 66 mm depth of cut, enabling the saw to cut three stacked OSB boards. No load speed 5800 rpm. Durable metal hang hook. Magnesium shoe. LED light. 56° bevel capacity. Supplied with Ø190 mm saw blade, side fence, dust extraction chute, blade wrench (without batteries and charger).
Technical specifications
Attributes
| Cordless | yes |
|---|
Show UNSPSC/ECL@SS
zł 2,363.39 excl. VAT
/ Each
zł 2,906.97 incl. VAT
- Delivery date on request

