References
Milwaukee:M18 BLSAG125X-0
Rubix:2363558
Manufacturer :4933492643
EAN:4058546413934

Product details : Szlifierka kątowa M18BLSAG125X-0 4933492643
MILWAUKEE® M18™ brushless 125 mm angle grinder with similar performance to a 800 W corded grinder. Integrated FIXTEC™ system for tool-free wheel change. 11.000 rpm - optimized for cutting applications. Safety clutch - protects user the from kickback. 125 mm keyless guard with cutting guard clip for fast guard adjustment without using a key. Slim handle design. Lockable switch. Line-lock-out function to prevent automatic start up. Weigth with battery 2,4 kg. Supplied without batteries and charger.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Disk diameter | 125 mm |
| Rotation speed | 11000 rpm |
| Weight | 2.4 kg |
| Cordless | yes |
| Model | m18 blsag125x-0 |
| No-load speed | 11000 rpm |
| Power | 800 W |
Show UNSPSC/ECL@SS
zł 735.47 excl. VAT
/ Each
zł 904.63 incl. VAT
- Delivery date on request
