References
Milwaukee:M12 FTB-0
Rubix:2194124
Manufacturer :4933472215
EAN:4058546326111

Product details : Szlifierka M12 FTB-0 4933472215
M12 FUEL™ tyre buffer with a two-speed mode selector for reaming & buffing applications. 7/16˝ quick change chuck for fast and easy accessory changes. Variable speed trigger provides outstanding control of the tool. The trigger lock-off extends the life of the tool and battery. Optimal speed settings of 1200 RPM in first mode and 2500 RPM in second mode help to avoid burning the rubber and damaging the tyre. LED light and fuel gauge. Supplied without batteries and charger.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Rotation speed | 2500 rpm |
| Weight | 1.3 kg |
| Cordless | yes |
| Power supply | 12 V |
Show UNSPSC/ECL@SS
zł 1,045.55 excl. VAT
/ Each
zł 1,286.03 incl. VAT
- Delivery date on request
